Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Silver Faux Crystal And Steel Decorative Orb Tabletop Sculptures, 2PK
- Mfr # 373744
- Zoro # G322883593
product price:Â
$
41.85
/pk of 2, $20.93/ea
Key Features
Length
4 in
Plays Music
No
LED Lighting
No
Design Motif
Not an animal
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373744
- Zoro #
- G322883593
- UPC #
- -
- Country of Origin
- India
- Plays Music
- No
- Material
- Faux Crystal, Steel
- LED Lighting
- No
- Design Motif
- Not an animal
- Hand Painted
- No
- Assembly Required
- No
- Occasion
- No Holiday
- Subject
- Geometric & Shapes
- Pieces per Set
- 2
- Item
- Sculptures
- Power Source
- No Power Source Required / Manual
- Color
- Clear, Silver
- Nature Motif
- No Nature
- Sculpture Type
- Decorative Orb
- Commercial Use
- Yes
Dimensions
- Length
- 4 in
- Width
- 4 in
- Depth
- 4 in
Description
This set of two clear and silver faux crystal and steel decorative orb tabletop sculptures will add a beautiful decorative accent to your decor. Featuring a modern glam style, this fabulous set of two spheres will elevate the look of your space and add a touch of sparkle to your space. Expertly made of high grade faux crystal and metal wire, this pair can be displayed together or separately. Display on a shelf or use as filler in a basket or vase. It's a perfect addition for those who love an up-to-the-minute look and feel. 4-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.