17" White And Natural Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543598
- Zoro # G622908002
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Length
13.8 in
Width
17.3 in
Height
55.7 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543598
- Zoro #
- G622908002
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Base Color
- White, Natural
- Includes
- Doors
Dimensions
- Length
- 13.8 in
- Width
- 17.3 in
- Height
- 55.7 in
Description
The 17-inch white and natural wood freestanding single door bathroom vanity combines modern design with functional elegance. Crafted from high-quality manufactured wood, this piece features a stunning white and natural finish that complements any bathroom decor. Equipped with soft-close door hinges, it ensures a quiet and gentle operation for a serene environment. The vanity includes a door that provides ample storage while maintaining a sleek profile. Its free-standing standard installation makes it easy to incorporate into existing spaces. Stylish handles and drawer pulls add a touch of sophistication, enhancing its overall appeal. This bathroom vanity is an excellent choice for those seeking practicality without compromising on contemporary style. 55.70-inch h x 17.30-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.