24" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 624080

  • Zoro # G122911854


product price:  $1,471.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Matt White
Includes
Sink
Material
Manufactured Wood
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624080
Zoro #
G122911854
UPC #
-
Country of Origin
Spain

Dimensions

Width
24 in
Height
24.6 in
Length
21.6 in

Details

Color
White
Finish
Matt White
Includes
Sink
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Off White

Description

The 24-inch off white wood floating bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, this vanity offers a sleek off-white finish that complements any bathroom decor. The included ceramic sink enhances the elegance while providing practicality. Featuring two functional drawers equipped with soft close drawer glides, it ensures smooth and quiet operation. The chrome handles add a touch of sophistication, made from sturdy brass to withstand daily use. This wall-mounted vanity is perfect for maximizing space and creating a contemporary look. Elevate your bathroom experience with this stylish and practical storage solution that blends beauty and utility seamlessly. 24.6-inch h x 24-inch w x 21.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.