Shop HOMEROOTS
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627503
Zoro # G022908077
product price:Â $1,750.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627503
- Zoro #
- G022908077
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
Description
The 48-inch white wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom decor. Crafted from durable manufactured wood, this vanity features a pristine white base that complements a sleek white ceramic sink. Enjoy the convenience of two functional drawers equipped with soft close drawer glides for a smooth and quiet operation. This free-standing standard installation design provides easy setup while maximizing your bathroom space. Elevate your morning routine with this stylish and practical addition that combines functionality with contemporary aesthetics. 20-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.