
24" Orange and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549423
Zoro # G222811023
product price: $52.79
/eaKey Features
Closure Type
Zipper
Width
24 in
Length
24 in
Fill Material
Polyfill
Color
Orange, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549423
Zoro #
G222811023
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Length
24 in
Size
24 x 24 in
Depth
9 in
Details
Closure Type
Zipper
Fill Material
Polyfill
Color
Orange, Ivory
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Reversible
No
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Style
Modern
Pattern
Geometric
Material
Cotton Blend
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 24-inch orange geometric cotton blend throw pillow with embroidery. Durable orange cotton blend has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.