Shop HOMEROOTS
See all product information
24" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624084
Zoro # G322906506
product price:Â $1,084.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624084
Zoro #
G322906506
UPC #
-
Country of Origin
Spain
Dimensions
Length
21.6 in
Width
24 in
Height
24.6 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Matt White
Countertop Material
Manufactured Wood
Includes
Sink
Base Color
Tan
Color
White
Description
The 24-inch tan wood floating bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity features a stunning white ceramic sink that beautifully contrasts the tan base color. It is designed for wall mounting, providing a contemporary touch while maximizing floor space. Equipped with two functional drawers, it includes soft close drawer glides for quiet operation. Stylish chrome brass handles add an elegant finishing touch, ensuring both functionality and aesthetic appeal. This vanity seamlessly combines form and function, making it an ideal choice for those looking to elevate their bathroom decor. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.