Shop HOMEROOTS
See all product information
Create Account
24" Black And Silver Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543628
- Zoro # G422907298
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
23.6 in
Height
33-1/2 in
Material
Manufactured Wood
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543628
- Zoro #
- G422907298
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Black
- Includes
- Doors; Sink
- Base Color
- Black, Silver
- Color
- White
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 17.7 in
- Width
- 23.6 in
- Height
- 33-1/2 in
Description
The 24-inch black and silver wood freestanding bathroom vanity with white sink offers a sleek and modern aesthetic for your bathroom space. Crafted from high-quality manufactured wood, this vanity provides durability while boasting a stylish black and silver finish. The included white resin sink enhances its clean lines and functionality, making it the perfect centerpiece for your bathroom. Its free-standing design allows for easy installation and repositioning as needed. This vanity features handy doors for storage, along with elegant silver handles made from zamak that add a touch of sophistication. Elevate your bathroom decor with this contemporary piece that combines practicality with an eye-catching style. 33.5-inch h x 23.6-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.