Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624087
Zoro # G122907574
product price:Â $1,026.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624087
- Zoro #
- G122907574
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Description
The 24-inch natural wood floating bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity features a beautiful natural base color, seamlessly blending functionality with style. The white ceramic sink adds a touch of elegance and is complemented by chrome brass drawer pulls that provide a modern flair. With two functional drawers equipped with soft close glides, this vanity ensures easy access to your essentials while maintaining a tidy appearance. The wall-mounted installation creates a contemporary look and maximizes floor space, making it ideal for smaller bathrooms or for those seeking a minimalist aesthetic. Enjoy the perfect combination of beauty and practicality in your home. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.