24" White Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror

  • Mfr # 478209

  • Zoro # G722909251


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Countertop Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Finish
White
Width (In.)
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478209
Zoro #
G722909251
UPC #
-
Country of Origin
Colombia

Dimensions

Width (In.)
23.6 in
Height (In.)
19.7 in
Depth (In.)
7.5 in

Details

Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Finish
White
Body Material
Manufactured Wood

Description

The 24-inch white wood floating double door bathroom vanity and medicine cabinet with mirror combines modern design with practical functionality. Crafted from high-quality manufactured wood, this vanity features a sleek white base color that effortlessly brightens any bathroom space. Included soft close door hinges ensure a smooth and quiet operation, enhancing the overall user experience. The unit comes equipped with a mirror and a matching medicine cabinet, providing ample storage for all your essentials. Its wall-mounted standard installation allows for easy access while maximizing floor space, making it an ideal choice for smaller bathrooms. This versatile piece not only offers style but also elevates your daily routine with its thoughtful design elements. 19.70-inch h x 23.60-inch w x 7.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.