Shop HOMEROOTS
See all product information
Create Account
24" White Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543581
- Zoro # G222910689
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
19.5 in
Depth (In.)
5.4 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543581
- Zoro #
- G222910689
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 19.5 in
- Depth (In.)
- 5.4 in
Description
The 24-inch white wood floating double door bathroom vanity and medicine cabinet with mirror complements any modern bathroom decor. Crafted from durable manufactured wood, this stylish vanity features a sleek white finish that brightens your space. It includes double doors with soft close hinges for a smooth, quiet operation. The integrated mirror adds functionality while enhancing the overall aesthetic. Conveniently wall-mounted, this design saves floor space while offering practical storage solutions. The accompanying medicine cabinet is perfect for organizing essential items, keeping your bathroom tidy and elegant. This versatile piece combines form and function, making it an ideal choice for those seeking both style and utility in their bathroom furnishings. 19.50-inch h x 23.60-inch w x 5.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.