Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Double Door Mirrored Medicine Cabinet
- Mfr # 475845
- Zoro # G023440712
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Includes
1
Depth (In.)
4.5 in
Mounting Type
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475845
- Zoro #
- G023440712
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth (In.)
- 4.5 in
- Width (In.)
- 22.5 in
Details
- Includes
- 1
- Mounting Type
- Freestanding
- Item
- Misc Bath Accessories
- Color
- Brown
Description
Bring the a traditional stylish vibe to your bathroom with this Traditional Solid Teak Double Door Mirrored Medicine Cabinet. Handcrafted from extremely durable teak wood with natural resistance to moisture and mold, this cabinet is an excellent choice in humid environments. It features six adjustable interior shelves and can be wall-mount with ease. Comes complete with two mirrored door panels for lots of storage and superb functionality. This medicine chest is finished in a natural teak design, and enhances your space with high quality solid wood and mirrors, as well as keeping your medicines in a safe place. 15in X 22.50in X 4.50in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.