24" White Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543585
Zoro # G922911054
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Finish
Matte
Depth (In.)
5.8 in
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543585
Zoro #
G922911054
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
23.6 in
Depth (In.)
5.8 in
Height (In.)
23.6 in
Details
Finish
Matte
Item
Bathroom Vanities
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Body Material
Manufactured Wood
Countertop Material
Manufactured Wood
Description
The 24-inch white wood floating double door bathroom vanity and medicine cabinet with mirror enhances your bathroom with its sleek modern design. Crafted from durable manufactured wood, this vanity features a pristine white finish that brightens the space. It includes soft close door hinges for smooth functionality and a sophisticated look. The accompanying mirror adds depth and elegance, perfectly complementing the vanity's aesthetic. Equipped with a medicine cabinet, it provides practical storage solutions while maintaining a clutter-free environment. Its wall-mounted installation offers a contemporary flair, making it an ideal choice for any modern bathroom setup. With silver handles and drawer pulls, this vanity brings together both style and practicality for your home. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.