Shop HOMEROOTS
See all product information
Create Account
12" Smoky Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543606
- Zoro # G522911324
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.8 in
Body Material
Manufactured Wood
Height (In.)
32.17 in
Depth (In.)
10.04 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543606
- Zoro #
- G522911324
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 11.8 in
- Height (In.)
- 32.17 in
- Depth (In.)
- 10.04 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Description
The 12-inch smoky black wood floating single door bathroom vanity and medicine cabinet combines sleek design with functionality. Crafted in a modern style, this vanity features a durable manufactured wood construction that ensures longevity. Its smoky black base color adds a touch of sophistication to any bathroom decor. The included soft close door hinges provide a seamless and quiet experience when accessing your essentials. With a convenient wall-mounted standard installation, it saves valuable floor space while offering practical storage options. The included medicine cabinet enhances the overall utility, seamlessly blending with the vanity for a cohesive look. Additional handles and drawer pulls are designed for easy access, making this piece an essential addition to your home. 32.17-inch h x 11.80-inch w x 10.04-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.