24" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478205
- Zoro # G922907644
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Body Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478205
- Zoro #
- G922907644
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Height (In.)
- 24.6 in
- Depth (In.)
- 5.5 in
- Width (In.)
- 23.6 in
Details
- Item
- Bathroom Vanities
- Finish
- White
- Body Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Description
The 24-inch white wood floating single door bathroom vanity and medicine cabinet with mirror offers a sleek and modern design perfect for elevating your bathroom aesthetic. Crafted from durable manufactured wood, this vanity ensures longevity while maintaining an elegant look. The wall-mounted installation saves space, making it ideal for smaller bathrooms. Enjoy the convenience of the soft close door hinges that promote quiet and effortless use. A matching mirror is included, enhancing functionality and style in your space. With practical handles and drawer pulls, this vanity combines form and function seamlessly. The pristine white color adds a fresh touch, making it a versatile choice for various decor themes. Elevate your bathroom experience with this stylish and practical vanity solution. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.