24" White Wood Freestanding Bathroom Vanity With Sink And Medicine Cabinet With Mirror

  • Mfr # 546366

  • Zoro # G422908288


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Body Material
Manufactured Wood
Features
Soft Close Door Hinges
Depth (In.)
17.9 in
Finish
White
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546366
Zoro #
G422908288
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (In.)
17.9 in
Width (In.)
23.8 in
Height (In.)
34 in

Details

Body Material
Manufactured Wood
Item
Bathroom Vanities
Features
Soft Close Door Hinges
Finish
White
Countertop Material
Manufactured Wood
Includes
Doors; Sink; Medicine Cabinet
Color
White

Description

The 24-inch white wood freestanding bathroom vanity with sink and medicine cabinet with mirror brings modern elegance to your bathroom space. Crafted from durable manufactured wood, this vanity features a beautiful white finish that complements any decor. It includes a sleek white sink, ensuring both style and functionality. Enjoy the convenience of soft close door hinges, allowing for a smooth and quiet operation. This free-standing standard unit offers easy installation and ample storage with its included doors. The combination of the vanity and medicine cabinet with mirror creates an inviting atmosphere, perfect for starting and ending your day in comfort and style. Elevate your bathroom experience with this versatile and chic addition. 34.00-inch h x 23.80-inch w x 17.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.