Shop HOMEROOTS
See all product information
Create Account
16" Natural Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543574
- Zoro # G222908914
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
16.2 in
Body Material
Manufactured Wood
Height (In.)
28.5 in
Depth (In.)
13.8 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543574
- Zoro #
- G222908914
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Dimensions
- Width (In.)
- 16.2 in
- Height (In.)
- 28.5 in
- Depth (In.)
- 13.8 in
Description
The 16-inch natural wood floating single door bathroom vanity and medicine cabinet combines modern design with functional elegance. Crafted from durable manufactured wood, this vanity features a beautiful natural finish that enhances any bathroom decor. It includes a soft close door hinge, ensuring quiet and smooth operation while maximizing storage efficiency. With an integrated medicine cabinet, it offers an ideal solution for both style and organization. The wall-mounted standard installation type makes it a perfect space-saving choice for smaller bathrooms. Complete with stylish handles and drawer pulls, this vanity truly elevates your space while providing essential functionality. Transform your bathroom into a serene retreat with this chic and practical addition. 28.50-inch h x 16.20-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.