24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627390
Zoro # G122911939
product price:Â $845.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Includes
Sink
Width
24 in
Finish
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627390
Zoro #
G122911939
UPC #
-
Country of Origin
Spain
Dimensions
Width
24 in
Length
17.75 in
Height
21.69 in
Details
Material
Manufactured Wood
Includes
Sink
Item
Bathroom Vanities
Finish
White
Color
White
Countertop Material
Manufactured Wood
Base Color
White
Description
The 24-inch white wood freestanding bathroom vanity with white sink and two drawers is a perfect addition to any modern bathroom. Crafted from high-quality manufactured wood, this elegant vanity features a sleek white finish that complements a variety of decor styles. The durable ceramic sink is included, offering a clean and bright accent to the design. This freestanding unit is equipped with two functional drawers, designed for convenient storage of your essentials. With soft close drawer glides, you can enjoy a smooth and quiet operation every time. Its combination of stylish aesthetics and practical functionality makes it an ideal choice for enhancing your bathroom experience. Upgrade your space with this beautifully designed vanity today. 21.6875-inch h x 24-inch w x 17.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.