Shop HOMEROOTS
See all product information
Create Account
24" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624081
Zoro # G722911902
product price:Â $1,158.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624081
- Zoro #
- G722911902
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Sink
- Base Color
- Off White
- Countertop Material
- Manufactured Wood
- Color
- White
Description
The 24-inch off white wood floating bathroom vanity with white sink and two drawers brings a modern touch to your space. Crafted with manufactured wood, this vanity combines durability with elegant design. The included ceramic sink in crisp white complements the off-white base color beautifully. Featuring two functional drawers with soft close drawer glides, it seamlessly blends style with practicality. The handles and drawer pulls in sleek chrome add a sophisticated accent, while the wall-mounted installation type maximizes floor space for an airy feel. Elevate your bathroom decor with this chic and functional vanity that perfectly balances aesthetics and utility. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.