Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627439
Zoro # G022910834
product price:Â
$
1,185.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
24 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627439
- Zoro #
- G022910834
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 24 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 24-inch white wood freestanding bathroom vanity with white sink and two drawers brings a touch of modern elegance to your bathroom. Constructed from durable manufactured wood, this vanity offers both style and functionality. The beautifully designed white sink, made from ceramic, complements the vanity's base for a cohesive look. Featuring two functional drawers, it provides ample storage for your essentials while the soft close drawer glides ensure quiet operation. This free-standing standard vanity is easy to install and fits seamlessly into any bathroom decor. With its sleek white finish, it brightens up the space while adding a contemporary flair to your home. Enhance your daily routine with this practical and stylish bathroom solution. 18.9375-inch h x 24-inch w x 17.8125-inch d.