Shop HOMEROOTS
See all product information
Create Account
40" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624154
Zoro # G522908737
product price:Â $1,823.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
40 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624154
- Zoro #
- G522908737
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 40 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
- Color
- White
Description
The 40-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern elegance with practicality. Crafted from manufactured wood, this vanity showcases a sleek white finish that complements any bathroom decor. The smooth ceramic sink seamlessly integrates into the design, providing a functional yet stylish focal point. Enjoy the convenience of three functional drawers, equipped with soft close drawer glides for quiet use. Designed for free-standing standard installation, this vanity offers easy setup without compromising on stability or style. Its clean lines and minimalistic aesthetic transform your bathroom into a contemporary retreat while providing ample storage and functionality. Enhance your space effortlessly with this chic addition, perfect for daily use and refined enough for guests. 39.06-inch h x 40-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.