
24" X 36" California As An Island C1650 Vintage Map Wall Art
Mfr # 391937
Zoro # G722887450
product price:Â $37.99
/eaKey Features
Color
Tan
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391937
Zoro #
G722887450
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.1 in
Length
36 in
Details
Color
Tan
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Paper
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Finish
Matte
Art Type
Print
Set Type
Single Piece Item
Primary Art Material
Paper
Commercial Use
Yes
Number of Pieces Included
1
Subject
Geography
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.