
24" X 36" Great Lakes 1937 Vintage Travel Poster Wall Art
Mfr # 394291
Zoro # G622887949
product price:Â $37.99
/eaKey Features
Finish
Matte
Primary Art Material
Paper
Material
Paper
Length
36 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394291
Zoro #
G622887949
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Depth
0.1 in
Details
Finish
Matte
Primary Art Material
Paper
Material
Paper
Color
Blue
Number of Pieces Included
1
Commercial Use
Yes
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Advertisements
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.