24in Brown Solid Wood Wall Mounted Accent Cabinet
- Mfr # 383580
- Zoro # G023438412
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Overall Depth
10 in
Glass Doors
No
Gloss Finish
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383580
- Zoro #
- G023438412
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cabinets
- Glass Doors
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Lacquered
- No
- Color
- Brown
- Shelves Included
- Yes
- Finish
- Natural
- Number of Cabinets
- 1
- Solid Wood Frame
- No
- Shape
- Rectangular
- Assembly
- No Assembly Needed
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Cabinet Design
- Wall Mounted
Dimensions
- Overall Length
- 30 in
- Overall Depth
- 10 in
- Width
- 24 in
Description
Add a fashionable storage option to your space with this 24in brown solid wood wall mounted accent cabinet. This beautiful accent is built to last from high quality solid wood, Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30in H x 24in W x 10in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.