Shop HOMEROOTS
See all product information
Create Account
47in Cream and Brown Boucle and Solid Wood Upholstered Bench
- Mfr # 716240
- Zoro # G423440466
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Style
Contemporary
Bench Type
Entryway Bench
Finish
Distressed
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716240
- Zoro #
- G423440466
- UPC #
- -
- Country of Origin
- India
- Style
- Contemporary
- Bench Type
- Entryway Bench
- Finish
- Distressed
- Leg Color
- Brown
- Item
- Benches
- Color
- Cream
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstered
- Yes
- Shape
- Rectangle
- Upholstery Color
- Cream
- Upholstery Material
- Boucle
- Material
- Upholstery
- Leg Material
- Solid Wood
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Assembly
- Partial Assembly Needed
- Hand Crafted
- Yes
- Weight Capacity
- 250 lbs
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 18 in
- Width
- 47 in
Description
Optimize your space and add some charm to your room with the 47-inch cream and brown boucle and solid wood upholstered bench. The cream upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.00-inch h x 47.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.