24in Charcoal Plastic Accent Cabinet With Two Doors And One Drawer
- Mfr # 668937
- Zoro # G723438637
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Depth
13.75 in
Color
Charcoal
Number of Cabinets
1
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668937
- Zoro #
- G723438637
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.75 in
- Width
- 23.5 in
- Overall Length
- 34.5 in
Details
- Material
- Plastic
- Color
- Charcoal
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Glass Doors
- No
- Lacquered
- No
- Finish
- Matte
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Gloss Finish
- No
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Number of Drawers
- 1
- Weight Capacity
- 120 lbs
- Cabinet Type
- Accent Cabinet
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Cabinet Design
- Standard
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24-inch charcoal plastic accent cabinet with two doors and one drawer. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34.50-inch h x 23.50-inch w x 13.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.