24in Gray and Brown Linen Upholstered Storage Bench with Flip Top
- Mfr # 379836
- Zoro # G023440248
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
150 lbs
Leg Color
Brown
Overall Depth
14 in
Overall Length
17.5 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379836
- Zoro #
- G023440248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 17.5 in
- Size
- 17.5" x 23.7" x 14"
- Width
- 24 in
Details
- Weight Capacity
- 150 lbs
- Leg Color
- Brown
- Assembly
- No Assembly Needed
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Seat Material
- Upholstery
- Item
- Benches
- Hand Crafted
- No
- Bench Type
- Entryway Bench
- Upholstery Color
- Gray
- Leg Material
- Solid Wood
- Upholstery Material
- 100% Linen
- Material
- Upholstery
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Gray
- Finish
- Natural
Description
When you want an adornment for your rooms, which will also improve the design of your rooms, you've got it with this captivating storage bench. This storage bench is a fantastic piece, with a contemporary style that will be an enhancement for your space no one can ignore and a vibrant color that will bring life into your rooms. This storage bench is a high quality piece, skillfully made of high grade materials. An entirely handmade and hand crafted design. You want your storage benches to be durable, and that's exactly what you get with this one. It's a part of the Dune collection, and its exceptional charm and design will give a fresh feel to the atmosphere of your home. Made from linen, polyurethane foam filling and wood materials. As for measurements, they are 17.5in for height, 23.75in for width, and 14in for depth, and it weighs 19.5 pounds. Comes in a large and small, nested bench set. Each bench comes with a lift-off lid to reveal inner storage. You can introduce it into your interior to achieve the perfect look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.