80in Dark Gray Distressed Solid Wood Bar Cabinet With Two Doors
- Mfr # 489038
- Zoro # G123438190
product price:Â
$
4,370.99
/ea
Key Features
Cabinet Type
Bar Cabinet
Glass Doors
Yes
Number of Cabinets
1
Cabinet Design
Standard
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489038
- Zoro #
- G123438190
- UPC #
- -
- Country of Origin
- India
- Cabinet Type
- Bar Cabinet
- Glass Doors
- Yes
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Weight Capacity
- 100 lbs
- Lacquered
- No
- Assembly
- No Assembly Needed
- Color
- Dark Gray
- Cabinet Doors
- Yes
- Material
- Solid Wood
- Finish
- Natural
- Item
- Cabinets
- Gloss Finish
- No
- Shape
- Rectangular
- Mirrored Finish
- No
Dimensions
- Overall Length
- 80 in
- Width
- 42 in
- Overall Depth
- 18 in
Description
Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 80.00-inch h x 42.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.