Shop HOMEROOTS
See all product information
Create Account
5in Black Metal Vanity Tray With Handles
- Mfr # 574115
- Zoro # G223439998
product price:Â
$
49.99
/ea
Key Features
Material
Metal
Length (In.)
1 in
Shape
Rectangular
Finish
Matte
Capacity
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574115
- Zoro #
- G223439998
- UPC #
- -
- Country of Origin
- India
- Material
- Metal
- Shape
- Rectangular
- Finish
- Matte
- Capacity
- 100
- Color
- Black
- Item
- Trays
Dimensions
- Length (In.)
- 1 in
- Width (In.)
- 5 in
- Depth
- 16 in
Description
This 5-inch black metal vanity tray with handles is a handy and versatile addition to your home. Crafted from sturdy and durable metal, this rectangular vanity tray is versatile enough to blend with a variety of color palettes and aesthetics. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 1.00-inch h x 5.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.