6in Black Ace Of Spades Cast Iron Handmade Vanity Tray
- Mfr # 483154
- Zoro # G223438373
product price:Â
$
25.99
/ea
Key Features
Finish
Distressed
Size
Regular
Shape
Novelty
Width (In.)
6.25 in
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483154
- Zoro #
- G223438373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Regular
- Width (In.)
- 6.25 in
- Length (In.)
- 1.25 in
- Depth
- 6 in
Details
- Finish
- Distressed
- Shape
- Novelty
- Capacity
- 5
- Material
- Cast Iron
- Item
- Trays
- Color
- Black
Description
This 6-inch black ace of spades cast iron handmade vanity tray, featuring distressed metal accents, exudes rustic charm. Crafted with care and attention to detail, this vanity tray will enhance the aesthetic appeal of any space with its unique design. The black rough hewn finish adds a touch of style to your decor while providing a practical yet stylish storage solution. Ideal for displaying your favorite trinkets or perfumes, this vanity tray embodies a blend of classic elegance and modern craftsmanship. 1.25-inch H x 6.25-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.