24in Solid Wood Wall-Mounted Shelving Unit
- Mfr # 399280
- Zoro # G723439726
product price:Â
$
30.99
/ea
Key Features
Material
Solid Wood
Weight Capacity
10
Finish
Natural
Number of Shelves
1
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399280
- Zoro #
- G723439726
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Depth
- 8 in
Details
- Material
- Solid Wood
- Item
- Wall Mounted Shelves
- Weight Capacity
- 10
- Finish
- Natural
- Number of Shelves
- 1
- Includes
- 1
- Color
- Brown, Natural
Description
Introducing the perfect storage solution for your home - our Shelving Unit! With a height of 1.25 feet, width of 24 inches, and depth of 8 inches, this unit offers ample space to organize your belongings. Made with solid wood frame material, it is designed to be sturdy and durable. The shelves are also constructed from solid wood, ensuring stability and strength. With one shelf included, you can display your favorite books, decor pieces, or essentials. This versatile shelving unit is not only practical but also adds a touch of elegance to any room. Give your home a neat and organized look with this functional and stylish shelving unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.