Shop HOMEROOTS
See all product information
Create Account
8in Solid Wood Wall Mounted Shelving Unit
- Mfr # 399279
- Zoro # G423440251
product price:Â
$
30.99
/ea
Key Features
Depth
8 in
Finish
Natural
Includes
1
Material
Solid Wood
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399279
- Zoro #
- G423440251
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 8 in
- Width
- 24 in
Details
- Item
- Wall Mounted Shelves
- Finish
- Natural
- Includes
- 1
- Material
- Solid Wood
- Weight Capacity
- 15
- Number of Shelves
- 1
- Color
- White
Description
Enhance your home decor with this stunning shelving unit. With a height of 1.25 meters, a width of 8 inches, and a depth of 24 inches, this unit provides ample space to display your favorite books, family photos, or decorative items. Made from solid wood, both the frame and shelves are sturdy and durable, ensuring a long-lasting investment. The unit features one shelf, allowing for easy organization and customization. Whether you place it in your living room, bedroom, or office, this shelving unit will add a touch of elegance and functionality to any space. Upgrade your storage solutions with this high-quality and versatile piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.