25" Beige And Antiqued Brass Steel Low Back Counter Height Bar Chair

  • Mfr # 534319

  • Zoro # G822357846


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Depth
23.5 in
Width
21 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534319
Zoro #
G822357846
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
21 in
Height
37 in

Details

Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

Comfort and design come together nicely in this 25-inch beige and antiqued brass steel low back counter height bar chair. The base of this stool is made from steel in a antiqued brass color that is a nice contrast to the beige upholstered seat. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37-inch H x 21-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.