Zoro Homepage

25" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 527072

  • Zoro # G822356252


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Width (in)
26.5 in
Height (in)
24.75 in
Assembly Required
No Assembly Needed
Color
Brown
Depth (in)
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527072
Zoro #
G822356252
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
26.5 in
Height (in)
24.75 in
Depth (in)
15.75 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown
Commercial Use
No

Description

Give your room the look and feel of 5-star accommodations with this 25-inch brown solid wood two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24.75-inch h x 26.5-inch w x 15.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.