25" Gray And Antiqued White Solid Wood Swivel Backless Counter Height Bar Chair

  • Mfr # 524530

  • Zoro # G922356909


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
25 in
Depth
17 in
Application Type
Non-Commercial
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524530
Zoro #
G922356909
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
25 in
Depth
17 in
Width
17 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Non-Commercial
Seat Color
White/Gray

Description

Comfortable enough to sit in for awhile, this 25-inch gray and antiqued white solid wood swivel backless counter height bar chair will transcend the look of your room. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 25-inch H x 17-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.