Shop HOMEROOTS
See all product information
Create Account
Set of Four 26" Black Steel and Metal Low Back Counter Height Bar Chairs, 4PK
- Mfr # 555111
- Zoro # G222810958
product price:Â
$
355.99
/pk of 4, $89.00/ea
Free Shipping & Returns
Key Features
Seat Material
Metal
Assembly Required
Full Assembly Needed
Seat Style
Square
Length
18 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555111
- Zoro #
- G222810958
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Metal
- Assembly Required
- Full Assembly Needed
- Seat Style
- Square
- Seat Color
- Black
- Finish
- Matte
- Item
- Bar Chairs
- Capacity
- 250 lb
- Number of Stools Included
- 4
- Bar Chair Type
- Counter Height
Dimensions
- Length
- 18 in
- Height
- 32 in
- Width
- 18 in
Description
With this set of four 26-inch black steel and metal low back counter height bar chairs you can add design and extra seating to your space. A solid black metal frame is finished off with a matching black steel seat, giving this chair a chic monotone look. A low_back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 32-inch h x 18-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.