25" Gray Metal and Fabric Low Back Counter Height Bar Chair

  • Mfr # 558308

  • Zoro # G722355003


product price: $716.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Width
21 in
Assembly Required
No Assembly Needed
Height
35 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558308
Zoro #
G722355003
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
35 in
Length
22 in

Details

Item
Bar Chair
Commercial Use
Yes
Seat Color
Gray
Assembly Required
No Assembly Needed

Description

The perfect way to add some extra seating in your home, this 25-inch gray metal and fabric low back counter height bar chair will elevate the look and vibe of your room. A solid gray metal frame is finished off with a matching gray upholstered seat, giving this chair a chic monotone look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 35-inch h x 21-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.