Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Black Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632441

  • Zoro # G022358667


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Width
13 in
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632441
Zoro #
G022358667
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13 in
Height
24.75 in
Depth
18 in

Details

Seat Color
Black
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 25-inch black solid wood backless counter height bar chair will transcend the look of your room. A solid black solid wood frame is finished off with a matching black solid wood seat, giving this chair a chic monotone look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 24.75-inch h x 13-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.