
25" Gray Solid Wood and Fabric Counter Height Swivel Bar Chair
Mfr # 534315
Zoro # G422367849
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Depth
20.25 in
Height
40 in
Width
24 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534315
Zoro #
G422367849
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
20.25 in
Height
40 in
Width
24 in
Details
Item
Bar Chair
Seat Color
White
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
The perfect way to add some extra seating in your home, this 25-inch gray solid wood and fabric counter height swivel bar chair will elevate the look and vibe of your room. A sleek gray monotone color gives this solid wood and upholstered stool a fresh and updated look. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a high full back to give this chair a comfortable and fashionable look. 40-inch h x 24-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.