Set of Two 24" Brown and Black Microfiber and Metal Low Back Counter Height Swivel Bar Chairs
- Mfr # 568247
- Zoro # G322360162
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Depth
15.2 in
Width
18.3 in
Seat Color
Brown Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568247
- Zoro #
- G322360162
- UPC #
- -
- Country of Origin
- China
- Application Type
- Non-Commercial
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Seat Color
- Brown Black
Dimensions
- Depth
- 15.2 in
- Width
- 18.3 in
- Height
- 32.7 in
Description
Comfortable enough to sit in for awhile, this set of two 24-inch brown and black microfiber and metal low back counter height swivel bar chairs will transcend the look of your room. The black coloration of the high quality metal base marries nicely with the brown microfiber seat. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 32.7-inch H x 18.3-inch W x 15.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.