Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Natural Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632439

  • Zoro # G522357306


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Height
24.75 in
Depth
18 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632439
Zoro #
G522357306
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
24.75 in
Depth
18 in
Width
13 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 25-inch natural solid wood backless counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a natural, that matches the solid wood, also in natural. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 24.75-inch h x 13-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.