
25" White Wood Faux Marble Solid and Manufactured Wood Lighted Two Drawer Nightstand with USB Port
Mfr # 564663
Zoro # G722342843
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Depth
17.13 in
Color
White
Height
24.65 in
Application Type
No
Width
27.17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564663
Zoro #
G722342843
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
17.13 in
Height
24.65 in
Width
27.17 in
Length
24.65 in
Details
Item
Nightstands & Bedside Table
Color
White
Application Type
No
Assembly Required
No Assembly Needed
Felt Lined Drawers
No
Shape
Square
Style
Transitional
Frame Color
White
Frame Material
Solid Wood, Faux Marble
Number of Drawers
2
Frame Wood Species
Rubberwood
Number of Pieces
1
Drawer Glide Mechanism
Roller Glides
Commercial Use
No
Capacity
25 lb
Soft Close or Self Close Drawer Glides
No
Material
Solid and Manufactured Wood
Description
Our 25-inch white wood faux marble solid and manufactured wood lighted two drawer nightstand with usb port will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from wood and faux marble. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24.65-inch h x 27.17-inch w x 17.13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.