
26" Beige and Brown Fabric and Solid Wood Backless Counter Height Bar Chair
Mfr # 632354
Zoro # G522345198
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Depth
19.88 in
Assembly Required
Partial Assembly Needed
Height
25.88 in
Width
13.75 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632354
Zoro #
G522345198
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
19.88 in
Height
25.88 in
Width
13.75 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Description
Comfortable enough to sit in for awhile, this 26-inch beige and brown fabric and solid wood backless counter height bar chair will transcend the look of your room. The beige upholstered seat of this stool is a nice contrast to the high quality, brown solid wood of the base. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 25.88-inch h x 13.75-inch w x 19.88-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.