Shop HOMEROOTS
See all product information
Create Account
26" Black and Gold Faux Leather and Stainless Steel Low Back Counter Height Swivel Bar Chair
- Mfr # 569176
- Zoro # G522369040
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Height
38 in
Depth
20.5 in
Application Type
Non-Commercial
Width
21 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569176
- Zoro #
- G522369040
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Black Gold
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Assembly Required
- Partial Assembly Needed
Dimensions
- Height
- 38 in
- Depth
- 20.5 in
- Width
- 21 in
Description
With this 26-inch black and gold faux leather and stainless steel low back counter height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the black faux leather seat. The armchair design gives you a great place to comfortably rest your arms. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 38-inch h x 21-inch w x 20.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.