Shop HOMEROOTS
See all product information
Create Account
26" Cream And Wood Brown Faux Leather Swivel Counter Height Bar Chair
- Mfr # 534465
- Zoro # G222345030
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Height
36 in
Depth
20 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534465
- Zoro #
- G222345030
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Seat Color
- Cream/Brown
Dimensions
- Height
- 36 in
- Depth
- 20 in
- Width
- 18 in
Description
Bring a trendy bar vibe to your space, with this 26-inch cream and wood brown faux leather swivel counter height bar chair. Quality construction from wood brown manufactured wood combines with cream faux leather to give this stool a fresh and updated look. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch H x 18-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.