26" Black and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair
- Mfr # 534418
- Zoro # G622356926
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Height
34 in
Depth
21 in
Seat Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534418
- Zoro #
- G622356926
- UPC #
- -
- Country of Origin
- China
- Application Type
- Non-Commercial
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Seat Color
- Brown
Dimensions
- Height
- 34 in
- Depth
- 21 in
- Width
- 20 in
Description
The perfect way to add some extra seating in your home, this 26-inch black and wood brown faux leather and solid wood swivel counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a wood brown color that is a nice contrast to the black faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.