Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" White and Black Faux Leather and Steel Low Back Counter Height Bar Chairs
- Mfr # 555674
- Zoro # G422375028
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Assembly Required
Full Assembly Needed
Height
35.6 in
Width
20.3 in
Depth
20.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555674
- Zoro #
- G422375028
- UPC #
- -
- Country of Origin
- China
- Seat Color
- White Black
- Application Type
- Commercial
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Height
- 35.6 in
- Width
- 20.3 in
- Depth
- 20.7 in
Description
With this set of two 26-inch white and black faux leather and steel low back counter height bar chairs you can add design and extra seating to your space. The white faux leather seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35.6-inch h x 20.3-inch w x 20.7-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.