26" Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair

  • Mfr # 569182

  • Zoro # G322360193


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
19 in
Height
37 in
Application Type
Non-Commercial
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569182
Zoro #
G322360193
UPC #
-
Country of Origin
China

Dimensions

Depth
19 in
Height
37 in
Width
21 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Non-Commercial
Seat Color
Black

Description

With this 26-inch black faux leather and iron low back counter height swivel bar chair you can add design and extra seating to your space. The black coloration runs throughout this good looking iron and faux leather stool. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. The armchair design gives you a great place to comfortably rest your arms. 37-inch H x 21-inch W x 19-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.