
26" Black Faux Leather Swivel Counter Height Bar Chair
Mfr # 534468
Zoro # G622374319
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
20 in
Assembly Required
Full Assembly Needed
Width
18 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534468
Zoro #
G622374319
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
20 in
Width
18 in
Details
Seat Color
Black
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Item
Bar Chair
Description
The perfect way to add some extra seating in your home, this 26-inch black faux leather swivel counter height bar chair will elevate the look and vibe of your room. The black coloration runs throughout this good looking manufactured wood and faux leather stool. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch H x 18-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.