Shop HOMEROOTS
See all product information
Create Account
26" Black Two Drawer Solid and Manufactured Wood Nightstand
Mfr # 564650
Zoro # G122906287
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Depth
16.5 in
Commercial Use
No
Soft Close or Self Close Drawer Glides
No
Number of Pieces
1
Drawer Glide Mechanism
Roller Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564650
- Zoro #
- G122906287
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 16.5 in
- Width
- 27.99 in
- Length
- 25.98 in
Details
- Commercial Use
- No
- Soft Close or Self Close Drawer Glides
- No
- Number of Pieces
- 1
- Drawer Glide Mechanism
- Roller Glides
- Material
- Solid and Manufactured Wood
- Assembly Required
- No Assembly Needed
- Style
- Transitional
- Number of Drawers
- 2
- Capacity
- 25 lb
- Color
- Black
- Frame Material
- Solid and Manufactured Wood
- Item
- Nightstands & Bedside Table
- Felt Lined Drawers
- No
- Frame Wood Species
- Rubberwood
- Frame Color
- Black
- Shape
- Square
Description
Good looking design and practical styling meet to form this 26-inch black two drawer solid and manufactured wood nightstand. Made of high quality solid and manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 25.98-inch H x 27.99-inch W x 16.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.