
26" Blue Steel Outdoor Zero Gravity Chair with Blue Cushion
Mfr # 320604
Zoro # G822832770
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
1
Product Type
Modern
Cushion Cover Material
Polyester blend
Canopy Included
No
Cushions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320604
Zoro #
G822832770
UPC #
-
Country of Origin
France
Dimensions
Chair Width
25.5 in
Chair Height
46 in
Chair Depth
32.7 in
Details
Number of Chairs Included
1
Product Type
Modern
Item
Outdoor Chairs
Cushion Cover Material
Polyester blend
Canopy Included
No
Cushions Included
Yes
Chair Frame Material
Metal
Chair Weight Capacity
310 lb
Detachtable Cushion Cover
No
Assembly
No Assembly Needed
Outdoor Chair Type
Zero Gravity Chair
Detachable Cushion
Yes
Chair Frame Color
Blue
Modular
No
Description
Unlock a new dimension of relaxation with this 26-inch blue and black steel indoor outdoor zero gravity chair with blue cushion that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Let these blue cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 46-inch H x 25.5-inch W x 32.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.